Grub Screw W. Screw-In Stop D=M08X40, Stainless Steel Bright

  • Mfr # K0404.1080402

  • Zoro # G502065511


product price:  $4.15
/ea
Sold in multiples of 3 for $12.45

Key Features

Thread Size
M8
Material
Stainless steel
Overall Length
40 mm
Point type
Flat point
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0404.1080402
Zoro #
G502065511
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M8
Overall Length
40 mm

Details

Material
Stainless steel
Item
Studs
Point type
Flat point
System of Measurement
Metric
Finish
Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.