Grub Screw W. Screw-In Stop D=M08X80, Stainless Steel Bright

  • Mfr # K0404.1080802

  • Zoro # G802065181


product price: $5.35
/ea
Sold in multiples of 2 for $10.70

Key Features

Point type
Flat point
System of Measurement
Metric
Thread Size
M8
Overall Length
80 mm
Material
Stainless steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0404.1080802
Zoro #
G802065181
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M8
Overall Length
80 mm

Details

Point type
Flat point
System of Measurement
Metric
Item
Studs
Material
Stainless steel
Finish
Bright

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.