Grub Screw W. Screw-In Stop D=M10X20, Stainless Steel Bright
- Mfr # K0404.1100202
- Zoro # G302065278
product price:Â
$
3.95
/ea
Sold in multiples of 3 for
$11.85
Key Features
Finish
Bright
Overall Length
20 mm
Material
Stainless steel
Thread Size
M10
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- K0404.1100202
- Zoro #
- G302065278
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Overall Length
- 20 mm
- Thread Size
- M10
Details
- Finish
- Bright
- Material
- Stainless steel
- System of Measurement
- Metric
- Item
- Studs
- Point type
- Flat point
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.