
Grub Screw W. Screw-In Stop D=M10X40, Steel Trivalent Blue Passivated
Mfr # K0404.1100401
Zoro # G902065173
product price:Â $2.65
/ea
Sold in multiples of 4 for $10.60
Key Features
Material
Steel
Finish
Passivated
System of Measurement
Metric
Overall Length
40 mm
Point type
Flat point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0404.1100401
Zoro #
G902065173
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
40 mm
Thread Size
M10
Details
Material
Steel
Finish
Passivated
System of Measurement
Metric
Point type
Flat point
Item
Studs
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.