Grub Screw W. Screw-In Stop D=M10X50, Stainless Steel Bright

  • Mfr # K0404.1100502

  • Zoro # G702065236


product price:  $4.85
/ea
Sold in multiples of 2 for $9.70

Key Features

Thread Size
M10
Point type
Flat point
System of Measurement
Metric
Finish
Bright
Overall Length
50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0404.1100502
Zoro #
G702065236
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10
Overall Length
50 mm

Details

Point type
Flat point
System of Measurement
Metric
Finish
Bright
Item
Studs
Material
Stainless steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.