Grub Screw W. Screw-In Stop D=M10X50, Steel Trivalent Blue Passivated

  • Mfr # K0404.1100501

  • Zoro # G002065165


product price: $2.69
/ea
Sold in multiples of 4 for $10.76

Key Features

System of Measurement
Metric
Point type
Flat point
Finish
Passivated
Overall Length
50 mm
Thread Size
M10
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0404.1100501
Zoro #
G002065165
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
50 mm
Thread Size
M10

Details

System of Measurement
Metric
Point type
Flat point
Finish
Passivated
Item
Studs
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.