Grub Screw W. Screw-In Stop D=M10X80, Steel Trivalent Blue Passivated

  • Mfr # K0404.1100801

  • Zoro # G102065386


product price:  $3.45
/ea
Sold in multiples of 3 for $10.35

Key Features

Finish
Passivated
Overall Length
80 mm
Thread Size
M10
Material
Steel
Point type
Flat point
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0404.1100801
Zoro #
G102065386
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
80 mm
Thread Size
M10

Details

Finish
Passivated
Material
Steel
Point type
Flat point
System of Measurement
Metric
Item
Studs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.