Grub Screw W. Screw-In Stop D=M16X30, Stainless Steel Bright

  • Mfr # K0404.1160302

  • Zoro # G402065505


product price:  $5.39
/ea
Sold in multiples of 2 for $10.78

Key Features

Point type
Flat point
Overall Length
30 mm
Material
Stainless steel
Finish
Bright
Thread Size
M16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0404.1160302
Zoro #
G402065505
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
30 mm
Thread Size
M16

Details

Point type
Flat point
Material
Stainless steel
Finish
Bright
Item
Studs
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.