Grub Screw W. Screw-In Stop D=M16X40, Stainless Steel Bright
- Mfr # K0404.1160402
- Zoro # G802065389
product price:Â
$
6.69
/ea
Sold in multiples of 2 for
$13.38
Key Features
Point type
Flat point
Material
Stainless steel
Finish
Bright
Thread Size
M16
Overall Length
40 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0404.1160402
- Zoro #
- G802065389
- UPC #
- -
- Country of Origin
- Germany
- Point type
- Flat point
- Material
- Stainless steel
- Item
- Studs
- Finish
- Bright
- System of Measurement
- Metric
Dimensions
- Thread Size
- M16
- Overall Length
- 40 mm
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.