Grub Screw W. Screw-In Stop D=M16X50, Stainless Steel Bright

  • Mfr # K0404.1160502

  • Zoro # G302065520


product price:  $7.95
/ea

Key Features

Material
Stainless steel
Overall Length
50 mm
System of Measurement
Metric
Finish
Bright
Thread Size
M16
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0404.1160502
Zoro #
G302065520
UPC #
-
Country of Origin
Germany

Dimensions

Overall Length
50 mm
Thread Size
M16

Details

Item
Studs
Material
Stainless steel
System of Measurement
Metric
Finish
Bright
Point type
Flat point

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.