Grub Screw W. Screw-In Stop M12X30, Steel Trivalent Blue Passivated

  • Mfr # K0404.1120301

  • Zoro # G302065377


product price:  $2.95
/ea
Sold in multiples of 4 for $11.80

Key Features

Finish
Passivated
System of Measurement
Metric
Thread Size
M12
Point type
Flat point
Material
Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0404.1120301
Zoro #
G302065377
UPC #
-
Country of Origin
Unknown

Dimensions

Thread Size
M12
Overall Length
30 mm

Details

Finish
Passivated
System of Measurement
Metric
Point type
Flat point
Material
Steel
Item
Studs

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.