
Grub Screws with ball thrust point
Mfr # K0391.08X45
Zoro # G4597296
product price: $1.95
/eaSold in multiples of 5 for $9.75
Key Features
Overall Length
45 mm
Finish
Black oxide
Thread Size
M8
System of Measurement
Metric
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0391.08X45
Zoro #
G4597296
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
45 mm
Thread Size
M8
Details
Finish
Black oxide
Item
Grub Screw
System of Measurement
Metric
Material
Steel
Point type
Full ball
Description
Grub Screw With Ball Thrust Point D1=M08X37,6, L1=45, Steel Sw=4. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.