
Grub Screws with ball thrust point
Mfr # K0391.10X60
Zoro # G4598127
product price: $3.49
/eaSold in multiples of 4 for $13.96
Key Features
Material
Steel
Thread Size
M10
Overall Length
60 mm
Finish
Black oxide
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0391.10X60
Zoro #
G4598127
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M10
Overall Length
60 mm
Details
Item
Grub Screw
Material
Steel
Finish
Black oxide
System of Measurement
Metric
Point type
Full ball
Description
Grub Screw With Ball Thrust Point D1=M10X51, L1=60, Steel Sw=5. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.