Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Grub Screws with ball thrust point

  • Mfr # K0391.12X70

  • Zoro # G4600820


product price: $4.35
/ea
Sold in multiples of 2 for $8.70

Key Features

Thread Size
M12
System of Measurement
Metric
Material
Steel
Finish
Black oxide
Overall Length
70 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0391.12X70
Zoro #
G4600820
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M12
Overall Length
70 mm

Details

Item
Grub Screw
System of Measurement
Metric
Material
Steel
Finish
Black oxide
Point type
Full ball

Description

Grub Screw With Ball Thrust Point D1=M12X60,2, L1=70, Steel Sw=6. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.