
Grub Screws with thrust point, DIN 6332
Mfr # K0390.06X40
Zoro # G4586297
product price: $2.35
/eaSold in multiples of 5 for $11.75
Key Features
System of Measurement
Metric
Thread Size
M6
Overall Length
34 mm
Material
Steel
Point type
Thrust point
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0390.06X40
Zoro #
G4586297
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M6
Overall Length
34 mm
Details
System of Measurement
Metric
Material
Steel
Item
Grub Screw
Point type
Thrust point
Finish
Hardened
Description
Grub Screw With Thrust Point D1=M06X34, L1=40, Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.