
Grub Screws with thrust point, DIN 6332
Mfr # K0390.08X45
Zoro # G4586166
product price: $2.79
/eaSold in multiples of 4 for $11.16
Key Features
Finish
Hardened
System of Measurement
Metric
Material
Steel
Point type
Thrust point
Overall Length
37.5 mm
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0390.08X45
Zoro #
G4586166
UPC #
-
Country of Origin
Unknown
Dimensions
Overall Length
37.5 mm
Thread Size
M8
Details
Finish
Hardened
System of Measurement
Metric
Material
Steel
Point type
Thrust point
Item
Grub Screw
Description
Grub Screw With Thrust Point D1=M08X37,5, L1=45, Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.