
Grub Screws with thrust point, DIN 6332
Mfr # K0390.12X100
Zoro # G4587609
product price: $5.15
/eaSold in multiples of 2 for $10.30
Key Features
System of Measurement
Metric
Finish
Hardened
Overall Length
90 mm
Point type
Thrust point
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0390.12X100
Zoro #
G4587609
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
90 mm
Thread Size
M12
Details
System of Measurement
Metric
Item
Grub Screw
Finish
Hardened
Point type
Thrust point
Material
Steel
Description
Grub Screw With Thrust Point D1=M12X90, L1=100, Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.