Zoro Homepage

Grub Screws with thrust point, DIN 6332

  • Mfr # K0390.12X65

  • Zoro # G4586078


product price: $4.69
/ea
Sold in multiples of 2 for $9.38

Key Features

Finish
Hardened
Material
Steel
Point type
Thrust point
Overall Length
55 mm
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0390.12X65
Zoro #
G4586078
UPC #
-
Country of Origin
Unknown

Dimensions

Overall Length
55 mm
Thread Size
M12

Details

Finish
Hardened
Material
Steel
Item
Grub Screw
Point type
Thrust point
System of Measurement
Metric

Description

Grub Screw With Thrust Point D1=M12X55, L1=65, Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.