
Grub Screws with thrust point, DIN 6332
Mfr # K0390.12X70
Zoro # G4591529
product price: $4.49
/eaSold in multiples of 2 for $8.98
Key Features
Thread Size
M12
System of Measurement
Metric
Point type
Thrust point
Overall Length
60 mm
Material
Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0390.12X70
Zoro #
G4591529
UPC #
-
Country of Origin
Unknown
Dimensions
Thread Size
M12
Overall Length
60 mm
Details
Item
Grub Screw
System of Measurement
Metric
Point type
Thrust point
Material
Steel
Finish
Hardened
Description
Grub Screw With Thrust Point D1=M12X60, L1=70, Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.