
Grub Screws with thrust point, DIN 6332
Mfr # K0390.141X100
Zoro # G4592420
product price: $24.15
/eaKey Features
Overall Length
88 mm
Material
Stainless steel
Thread Size
M14
Point type
Thrust point
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0390.141X100
Zoro #
G4592420
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
88 mm
Thread Size
M14
Details
Material
Stainless steel
Point type
Thrust point
Item
Grub Screw
System of Measurement
Metric
Finish
Bright
Description
Grub Screw With Thrust Point D1=M14X88, L1=100, Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.