
Grub Screws with thrust point, DIN 6332
Mfr # K0390.161X65
Zoro # G4593568
product price: $8.49
/eaSold in multiples of 2 for $16.98
Key Features
System of Measurement
Metric
Overall Length
53 mm
Point type
Thrust point
Thread Size
M16
Material
Stainless steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0390.161X65
Zoro #
G4593568
UPC #
-
Country of Origin
Germany
Dimensions
Overall Length
53 mm
Thread Size
M16
Details
System of Measurement
Metric
Point type
Thrust point
Material
Stainless steel
Finish
Bright
Item
Grub Screw
Description
Grub Screw With Thrust Point D1=M16X53, L1=65, Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.