Zoro Homepage

Grub Screws with thrust point, DIN 6332

  • Mfr # K0390.161X70

  • Zoro # G4591854


product price: $8.69
/ea
Sold in multiples of 2 for $17.38

Key Features

Thread Size
M16
Overall Length
58 mm
Material
Stainless steel
Finish
Bright
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0390.161X70
Zoro #
G4591854
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M16
Overall Length
58 mm

Details

Item
Grub Screw
Material
Stainless steel
Finish
Bright
System of Measurement
Metric
Point type
Thrust point

Description

Grub Screw With Thrust Point D1=M16X58, L1=70, Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.