
Grub Screws with thrust point to DIN 6332
Mfr # K0390.081X60
Zoro # G4586148
product price: $3.69
/eaSold in multiples of 4 for $14.76
Key Features
Thread Size
M8
Point type
Thrust point
Finish
Bright
Material
Stainless steel
System of Measurement
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0390.081X60
Zoro #
G4586148
UPC #
-
Country of Origin
Germany
Dimensions
Thread Size
M8
Overall Length
52.5 mm
Details
Item
Grub Screw
Point type
Thrust point
Finish
Bright
Material
Stainless steel
System of Measurement
Metric
Description
Grub Screw With Thrust Point D1=M08X52,5, L1=60, Stainless Steel. Note: all KIPP measurements are expressed in millimeters (mm) except for threads and bores on inch products, which are expressed in inches.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.