
Handwheel, 2-spoke plastic, Dia. 129, bore 12, key 4 mm. No grip.
Mfr # K0725.1130X12
Zoro # G1006919
product price: $29.15
/eaKey Features
Material
Polymide
Diameter
129 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0725.1130X12
Zoro #
G1006919
UPC #
-
Country of Origin
Unknown
Dimensions
Diameter
129 mm
Details
Material
Polymide
Item
Handwheel
Measurement Type
Metric
Description
2-Spoke Handwheel D1=129 Reamed Hole With Slot D2=12H7, B3=4, T=13,8, Polyamide, Without Grip
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.