
Handwheel, 2-spoke plastic, Dia. 252, bore 24, key 8 mm. Revol. grip.
Mfr # K0725.5250X24
Zoro # G1002551
product price: $64.35
/eaKey Features
Material
Polymide
Diameter
252 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0725.5250X24
Zoro #
G1002551
UPC #
-
Country of Origin
Italy
Dimensions
Diameter
252 mm
Details
Material
Polymide
Item
Handwheel
Measurement Type
Metric
Description
2-Spoke Handwheel D1=252 Reamed Hole With Slot D2=24H7, B3=8, T=27,3, Polyamide, Comp:Polyamide, Revolving
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.