Zoro Homepage

Handwheel, 2-spoke plastic, Dia. 346, bore 20, key 6 mm. No grip.

  • Mfr # K0725.1345X20

  • Zoro # G1010802


product price: $145.99
/ea
Free Shipping & Returns

Key Features

Material
Polymide
Diameter
346 mm
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0725.1345X20
Zoro #
G1010802
UPC #
-
Country of Origin
Unknown

Dimensions

Diameter
346 mm

Details

Item
Handwheel
Material
Polymide
Measurement Type
Metric

Description

2-Spoke Handwheel D1=346 Reamed Hole With Slot D2=20H7, B3=6, T=22,8, Polyamide, Without Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.