Zoro Homepage

Handwheel, 2-spoke plastic, Dia. 80, bore 10, key 3 mm. Revol. grip.

  • Mfr # K0725.5080X10

  • Zoro # G1009752


product price: $28.29
/ea

Key Features

Diameter
80 mm
Material
Polymide
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0725.5080X10
Zoro #
G1009752
UPC #
-
Country of Origin
Italy

Dimensions

Diameter
80 mm

Details

Material
Polymide
Item
Handwheel
Measurement Type
Metric

Description

2-Spoke Handwheel D1=80 Reamed Hole With Slot D2=10H7, B3=3, T=11,4, Polyamide, Comp:Polyamide, Revolving

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.