Zoro Homepage

Handwheel, DIN 950, Aluminum 3-spoke, Diameter= 315 mm, Bore D2= 26 mm, Fixed Handle

  • Mfr # K0160.2315X26

  • Zoro # G6183459


product price: $142.99
/ea
Free Shipping & Returns

Key Features

Material
Aluminum/Steel
Style
5 Spokes
Inside Diameter
26 mm
Outside Diameter
315 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0160.2315X26
Zoro #
G6183459
UPC #
-
Country of Origin
Germany

Dimensions

Inside Diameter
26 mm
Outside Diameter
315 mm

Details

Material
Aluminum/Steel
Style
5 Spokes
Item
Handwheel,Alum 3Spke,OD 315mm,Bre 26mm,f

Description

Handwheel,Alum 3Spke,OD 315mm,Bre 26mm,f

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.