Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 140 mm, Bore D2= 0.5", Revolving Handle

  • Mfr # K0160.4140XCP

  • Zoro # G6183748


product price: $55.29
/ea

Key Features

Style
3 Spokes
Material
Aluminum/Steel
Inside Diameter
0.5 in
Outside Diameter
140 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0160.4140XCP
Zoro #
G6183748
UPC #
-
Country of Origin
Germany

Dimensions

Inside Diameter
0.5 in
Outside Diameter
140 mm

Details

Style
3 Spokes
Item
Handwheel,Alum 3Spke,OD 140mm,Bre 0.5",R
Material
Aluminum/Steel

Description

Handwheel,Alum 3Spke,OD 140mm,Bre 0.5 In.,R

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.