Zoro Homepage

Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 180 mm, Bore D2= 0.5", Fixed Handle

  • Mfr # K0160.2180XCP

  • Zoro # G6183355


product price: $71.59
/ea

Key Features

Style
3 Spokes
Material
Aluminum/Steel
Outside Diameter
180 mm
Inside Diameter
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0160.2180XCP
Zoro #
G6183355
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
180 mm
Inside Diameter
0.5 in

Details

Item
Handwheel,Alum 3Spke,OD 180mm,Bre 0.5",f
Style
3 Spokes
Material
Aluminum/Steel

Description

Handwheel,Alum 3Spke,OD 180mm,Bre 0.5 In.,f

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.