Handwheel, DIN 950, Aluminum 3-spoke, Diameter D= 315 mm, Bore D2= 0.875", Revolving Handle

  • Mfr # K0160.4315XCV

  • Zoro # G6184019


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Style
5 Spokes
Material
Aluminum/Steel
Inside Diameter
.875in
Outside Diameter
315 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0160.4315XCV
Zoro #
G6184019
UPC #
-
Country of Origin
Germany

Dimensions

Inside Diameter
.875in
Outside Diameter
315 mm

Details

Item
Handwheel,Alum 3Spke,OD 315mm,Bre 0.875"
Style
5 Spokes
Material
Aluminum/Steel

Description

Handwheel,Alum 3Spke,OD 315mm,Bre 0.875 In.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.