
Handwheel, DIN 950, D1= 100 mm, Bore D2= 10 mm, Gray Cast Iron, Without Grip
Mfr # K0671.0100X10
Zoro # G6181587
product price: $25.85
/eaKey Features
Material
Gray Cast Iron
Style
3 Spokes
Inside Diameter
10 mm
Outside Diameter
100 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
K0671.0100X10
Zoro #
G6181587
UPC #
-
Country of Origin
Germany
Dimensions
Inside Diameter
10 mm
Outside Diameter
100 mm
Details
Material
Gray Cast Iron
Item
Handwheel,gray cast iron 3Spke,OD 100mm
Style
3 Spokes
Measurement Type
Metric
Description
Handwheel,gray cast iron 3Spke,OD 100mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.