Shop KIPP
See all product information
Create Account
Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.375", Gray Cast Iron, Machine Handle Fixed, Steel
- Mfr # K0671.2125XCO
- Zoro # G6182113
product price:Â
$
53.99
/ea
Key Features
Material
Gray Cast Iron
Style
3 Spokes
Inside Diameter
.375in
Outside Diameter
125 mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- K0671.2125XCO
- Zoro #
- G6182113
- UPC #
- -
- Country of Origin
- Germany
- Material
- Gray Cast Iron
- Item
- Handwheel,gray cast iron 3Spke,OD 125mm
- Style
- 3 Spokes
Dimensions
- Inside Diameter
- .375in
- Outside Diameter
- 125 mm
Description
Handwheel,gray cast iron 3Spke,OD 125mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.