Zoro Homepage

Handwheel, DIN 950, D1= 125 mm, Bore D2= 0.5", Gray Cast Iron, Without Grip

  • Mfr # K0671.0125XCP

  • Zoro # G6181797


product price: $42.45
/ea

Key Features

Style
3 Spokes
Material
Gray Cast Iron
Inside Diameter
.500in
Outside Diameter
125 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0671.0125XCP
Zoro #
G6181797
UPC #
-
Country of Origin
Germany

Dimensions

Inside Diameter
.500in
Outside Diameter
125 mm

Details

Style
3 Spokes
Material
Gray Cast Iron
Item
Handwheel,gray cast iron 3Spke,OD 125mm

Description

Handwheel,gray cast iron 3Spke,OD 125mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.