Zoro Homepage

Handwheel, DIN 950, D1= 160 mm, Bore D2= 0.5", Gray Cast Iron, Machine Handle Fixed, Steel

  • Mfr # K0671.2160XCP

  • Zoro # G6182226


product price: $78.55
/ea
Free Shipping & Returns

Key Features

Style
3 Spokes
Material
Gray Cast Iron
Outside Diameter
160 mm
Inside Diameter
0.5 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0671.2160XCP
Zoro #
G6182226
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
160 mm
Inside Diameter
0.5 in

Details

Item
Handwheel,gray cast iron 3Spke,OD 160mm
Style
3 Spokes
Material
Gray Cast Iron

Description

Handwheel,gray cast iron 3Spke,OD 160mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.