
Handwheel, DIN 950, D1= 180 mm, Bore D2= 18 mm, Gray Cast Iron, Without Grip
Mfr # K0671.0180X18
Zoro # G6181404
product price: $58.55
/eaKey Features
Material
Gray Cast Iron
Style
3 Spokes
Inside Diameter
18 mm
Outside Diameter
180 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0671.0180X18
Zoro #
G6181404
UPC #
-
Country of Origin
Germany
Dimensions
Inside Diameter
18 mm
Outside Diameter
180 mm
Details
Material
Gray Cast Iron
Item
Handwheel,gray cast iron 3Spke,OD 180mm
Style
3 Spokes
Measurement Type
Metric
Description
Handwheel,gray cast iron 3Spke,OD 180mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.