Handwheel, DIN 950, D1= 500 mm, Bore D2= 1, Gray Cast Iron, Machine Handle Revolving, Steel

  • Mfr # K0671.4500XCS

  • Zoro # G6183188


product price:  $798.99
/ea
Free Shipping & Returns

Key Features

Material
Gray Cast Iron
Style
5 Spokes
Outside Diameter
500 mm
Inside Diameter
1.00in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0671.4500XCS
Zoro #
G6183188
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
500 mm
Inside Diameter
1.00in

Details

Item
Handwheel,cast iron 3Spke,OD 500mm,Bre 1
Material
Gray Cast Iron
Style
5 Spokes

Description

Handwheel,cast iron 3Spke,OD 500mm,Bre 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.