
Handwheel, DIN 950, D1= 500 mm, Bore D2= 34 mm, Gray Cast Iron, Without Grip
Mfr # K0671.0500X34
Zoro # G6182025
product price: $559.99
/ea
Free Shipping & Returns
Key Features
Material
Gray Cast Iron
Style
5 Spokes
Outside Diameter
500 mm
Inside Diameter
34 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0671.0500X34
Zoro #
G6182025
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
500 mm
Inside Diameter
34 mm
Details
Item
Handwheel,gray cast iron 3Spke,OD 500mm
Material
Gray Cast Iron
Style
5 Spokes
Measurement Type
Metric
Description
Handwheel,gray cast iron 3Spke,OD 500mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.