Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Handwheel, DIN 950, D1= 500 mm, Bore D2= 40 mm, Gray Cast Iron, Machine Handle Fixed, Steel

  • Mfr # K0671.2500X40

  • Zoro # G6182269


product price: $607.99
/ea
Free Shipping & Returns

Key Features

Style
5 Spokes
Material
Gray Cast Iron
Inside Diameter
40 mm
Outside Diameter
500 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
K0671.2500X40
Zoro #
G6182269
UPC #
-
Country of Origin
Germany

Dimensions

Inside Diameter
40 mm
Outside Diameter
500 mm

Details

Style
5 Spokes
Material
Gray Cast Iron
Item
Handwheel,gray cast iron 3Spke,OD 500mm

Description

Handwheel,gray cast iron 3Spke,OD 500mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.