
Handwheel, DIN 950, D1= 80 mm, Bore D2= 0.375", Gray Cast Iron, Without Grip
Mfr # K0671.0080XCO
Zoro # G6181508
product price: $29.35
/eaKey Features
Style
3 Spokes
Material
Gray Cast Iron
Outside Diameter
80 mm
Inside Diameter
0.375 in
Measurement Type
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0671.0080XCO
Zoro #
G6181508
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
80 mm
Inside Diameter
0.375 in
Details
Style
3 Spokes
Item
Handwheel,gray cast iron 3Spke,OD 80mm,B
Material
Gray Cast Iron
Measurement Type
Inch
Description
Handwheel,gray cast iron 3Spke,OD 80mm,B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.