Zoro Homepage

Handwheel, plastic, fold-away handle, 125 mm dia, 16 mm bore

  • Mfr # K0258.312516

  • Zoro # G1011566


product price: $72.85
/ea

Key Features

Diameter
125 mm
Material
Thermoplastic
Measurement Type
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0258.312516
Zoro #
G1011566
UPC #
-
Country of Origin
Germany

Dimensions

Diameter
125 mm

Details

Item
Handwheel
Material
Thermoplastic
Measurement Type
Metric

Description

Handwheel D1=125, Reamed Hole D2=16H7, Size:3, Thermoplastic, Comp:Thermoplastic, Folding Grip

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.