Handwheel, Thermoplastic, Diameter D1= 100 mm, Reamed Bore D2= 0.5", Size: 2, With Folding Grip
Mfr # K0258.2100CP
Zoro # G3498817
product price: $68.65
/eaKey Features
Knob Type
Novo Grip
Bore
0.50"
Finish
Matte Black
Standards
DIN 6912, DIN 7349, RoHS
Material
Thermoplastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0258.2100CP
Zoro #
G3498817
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
3.94"
Thread Size
M5
Outside Dia.
100.00mm
Bore Dia.
1/2 in
Bore Diameter
1/2 in
Overall Diameter
100 mm
Hub Diameter
28 mm
Wheel Height
44 mm
Handle Length
49 mm
Hub Height
20 mm
Details
Knob Type
Novo Grip
Item
Hand Wheel
Bore
0.50"
Finish
Matte Black
Standards
DIN 6912, DIN 7349, RoHS
Material
Thermoplastic
Style
Fold Away Handle
Color
Black
Handle
Yes
Handle Type
Fold-Away
Wheel Material
Thermoplastic
Handle Material
Thermoplastic
Includes Handle
Handle Included
Wheel Type
Solid
Description
Hand Wheel, Unthreaded Hole, Black, Outside Dia. 100.00mm, Thread Size M5, Handle Type Fold-Away, Bore Dia. 1/2 in, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.