
Handwheel, Thermoplastic, Diameter D1= 100 mm, Reamed Bore D2= 10 mm, Size: 2, With Revolving Handle
Mfr # K0257.210010
Zoro # G6181684
product price: $21.85
/eaKey Features
Material
Thermoplastic/Steel
Style
Novo Grip
Outside Diameter
100 mm
Inside Diameter
10 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0257.210010
Zoro #
G6181684
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
100 mm
Inside Diameter
10 mm
Details
Material
Thermoplastic/Steel
Style
Novo Grip
Item
Handwheel,Plstc,Revlv Hndl,100mm dia,10m
Measurement Type
Metric
Description
Handwheel,Plstc,Revlv Hndl,100mm dia,10m
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.