Zoro Homepage

Handwheel, Thermoplastic, Diameter D1= 100 mm, Reamed Bore D2= 12 mm, Size: 2, With Revolving Handle

  • Mfr # K0257.210012

  • Zoro # G6181709


product price: $22.29
/ea

Key Features

Material
Thermoplastic/Steel
Style
Novo Grip
Outside Diameter
100 mm
Inside Diameter
12 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0257.210012
Zoro #
G6181709
UPC #
-
Country of Origin
Germany

Dimensions

Outside Diameter
100 mm
Inside Diameter
12 mm

Details

Material
Thermoplastic/Steel
Style
Novo Grip
Item
Handwheel,Plstc,Revlv Hndl,100mm dia,12m

Description

Handwheel,Plstc,Revlv Hndl,100mm dia,12m

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.