
Handwheel, Thermoplastic, Diameter D1= 125 mm, Reamed Bore D2= 12 mm, Size: 3, With Folding Grip
Mfr # K0258.312512
Zoro # G6181456
product price: $66.49
/eaKey Features
Material
Thermoplastic/Steel
Style
Novo Grip
Outside Diameter
125 mm
Inside Diameter
12 mm
Measurement Type
Metric
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0258.312512
Zoro #
G6181456
UPC #
-
Country of Origin
Germany
Dimensions
Outside Diameter
125 mm
Inside Diameter
12 mm
Details
Material
Thermoplastic/Steel
Item
Handwheel,Plstc,Fld Hndl,125mm dia,12mm
Style
Novo Grip
Measurement Type
Metric
Description
Handwheel,Plstc,Fld Hndl,125mm dia,12mm
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.