Handwheel, Thermoplastic, Diameter D1= 160 mm, Reamed Bore D2= 0.5", Size: 4, With Revolving Handle
Mfr # K0257.4160CP
Zoro # G2962976
product price: $35.45
/eaKey Features
Finish
Matte Black
Standards
DIN 6912, DIN 7349, RoHS
Style
Revolving Handle
Material
Thermoplastic
Knob Type
Novo Grip
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
K0257.4160CP
Zoro #
G2962976
UPC #
-
Country of Origin
Germany
Dimensions
Diameter
6.3"
Thread Size
M8
Bore Dia.
1/2 in
Outside Dia.
160.00mm
Handle Length
83.5 in
Hub Diameter
45 in
Hub Height
28 in
Overall Diameter
160 mm
Wheel Height
64.5 in
Bore Diameter
1/2 in
Details
Finish
Matte Black
Standards
DIN 6912, DIN 7349, RoHS
Item
Hand Wheel
Style
Revolving Handle
Material
Thermoplastic
Knob Type
Novo Grip
Bore
0.50"
Handle
Yes
Color
Black
Handle Type
Revolving
Wheel Material
Thermoplastic
Includes Handle
Handle Included
Description
Hand Wheel, Unthreaded Hole, Black, Outside Dia. 160.00mm, Thread Size M8, Handle Type Revolving, Bore Dia. 1/2 in, Features Not Applicable
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.