Zoro Homepage

Hex Nut, M10-1.00, Steel, Class 4, Black oxide, 5 mm Ht

  • Mfr # K0700.2103

  • Zoro # G1002350


product price: $0.52
/ea
Sold in multiples of 18 for $9.36

Key Features

Material
Steel
Material Grade/Class
Class 4
Finish
Black oxide
Hex Height
5 mm
Hex Width
17 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0700.2103
Zoro #
G1002350
UPC #
-
Country of Origin
Germany

Dimensions

Thread Size
M10-1.00
Hex Height
5 mm
Hex Width
17 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 4
Finish
Black oxide
Standards
DIN 439
System of Measurement
Metric
Thread Direction
Right Hand

Description

Hexagon Nut Low Form Din439, M10X1, Right-Hand Thread, Sw=17, Steel Black Oxidized. Note:
These Hexagon Nuts Are Used In Screw Connections Exposed To Limited Loads, E.G. As A Locknut For Clevis Joints Or Rod Ends.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.