Zoro Homepage

Hex Nut, M10, Steel, Grade 8, Zinc Plated, 5.50 mm Ht

  • Mfr # K1146.210

  • Zoro # G002057344


product price: $2.79
/ea
Sold in multiples of 3 for $8.37

Key Features

Thread Size
M10
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
Hex Height
5.50 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1146.210
Zoro #
G002057344
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
M10
Hex Height
5.50 mm
Hex Width
17 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Grade 8
Finish
Zinc Plated
Standards
DIN 980
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.