Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M12, Steel, Class 10, Zinc Plated, 6.60 mm Ht

  • Mfr # K1146.312

  • Zoro # G202057601


product price: $3.55
/ea
Sold in multiples of 3 for $10.65

Key Features

Thread Size
M12
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Hex Height
6.60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K1146.312
Zoro #
G202057601
UPC #
-
Country of Origin
India

Dimensions

Thread Size
M12
Hex Height
6.60 mm
Hex Width
19 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 10
Finish
Zinc Plated
Standards
DIN 980
System of Measurement
Metric

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.