Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Hex Nut, M16-1.50, Steel, Class 4, Galvanized, 8 mm Ht

  • Mfr # K0700.163

  • Zoro # G702051758


product price: $1.15
/ea
Sold in multiples of 8 for $9.20

Key Features

Material
Steel
Material Grade/Class
Class 4
Finish
Galvanized
Hex Height
8 mm
Hex Width
24 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
K0700.163
Zoro #
G702051758
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M16-1.50
Hex Height
8 mm
Hex Width
24 mm

Details

Item
Hex Nut
Material
Steel
Material Grade/Class
Class 4
Finish
Galvanized
Standards
DIN 439
System of Measurement
Metric
Thread Direction
Right Hand

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.